https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139141-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMzl8aW1hZ2UvanBlZ3xhR1ExTDJoalpDOHhNREExT0RFeU1ETTJOREEyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreE5ERmZNekF3ZURNd01DNXFjR2N8MjFjYjg5MjJlMzU1NDk0NzVhNTk1NmJmMjlhNjcyNmFiZmViMmI5N2RiYmJmOTljMjNmY2M3OTkwZjkwZDVkNg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139141-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMzl8aW1hZ2UvanBlZ3xhR1ExTDJoalpDOHhNREExT0RFeU1ETTJOREEyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpreE5ERmZNekF3ZURNd01DNXFjR2N8MjFjYjg5MjJlMzU1NDk0NzVhNTk1NmJmMjlhNjcyNmFiZmViMmI5N2RiYmJmOTljMjNmY2M3OTkwZjkwZDVkNg
KRYLON
KRYLON
K00020103-16
KRYLON KRYLON
Description
K00020103-16 WELD-THRU BLACK PRIMER ; 1GAL CAN
General Purpose Primer; Rust Inhibitor; Black; Can; Structural Steel | Bridge | Skyscraper | Coastal Construction Site and Project with Extended Times Before Topcoating; 1 Gal Container Size; To Touch 45 Min | To Handle 3 Hr Dry Time
Part #
K00020103-16
BDI #
18139141
Details
171.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00020103-16/p/18139141
Your Price
$ 171.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211500
Weight / Kilogram
3.78
EAN
0075577023288
Product Group - BDI
C00104
Product Name And Type
General Purpose Paint Primer
Typical Use
Rust Inhibitor
Color
Black
Container Type
Can
Application
Structural Steel | Bridge | Skyscraper | Coastal Construction Site and Project with Extended Times Before Topcoating
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Weld-Thru Primer
Container Size value And um
1 Gal
Drying Time
To Touch 45 Min | To Handle 3 Hr
Other Features
High Solid
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Primer
Keyword String
General Purpose
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00020103-16
Weight / LBS
14.55
Long Description
General Purpose Primer; Rust Inhibitor; Black; Can; Structural Steel | Bridge | Skyscraper | Coastal Construction Site and Project with Extended Times Before Topcoating; 1 Gal Container Size; To Touch 45 Min | To Handle 3 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


