https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141712-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1OTV8aW1hZ2UvanBlZ3xhR1k0TDJobE9TOHhNREExT0RFeU5EZ3lNRFV4TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM01USmZNekF3ZURNd01DNXFjR2N8YzE3NWQ0ODJhMzZiZGMyMjI2YmRmZWEyMmRlNWMzN2I0YmE4OGJhZWE0NjIwMGNhNGIzODY0MGUwYmEwMTQ5OQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141712-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1OTV8aW1hZ2UvanBlZ3xhR1k0TDJobE9TOHhNREExT0RFeU5EZ3lNRFV4TUM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM01USmZNekF3ZURNd01DNXFjR2N8YzE3NWQ0ODJhMzZiZGMyMjI2YmRmZWEyMmRlNWMzN2I0YmE4OGJhZWE0NjIwMGNhNGIzODY0MGUwYmEwMTQ5OQ
KRYLON
KRYLON
K00537253-20
KRYLON KRYLON
Description
K00537253-20 CLEAR BASED ENAMEL PAINT ; POR IN AL EN 5GAL PAIL
Enamel Paint; Industrial; Clear Base; Pail; Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing; 5 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 5 Hr Dry Time
Part #
K00537253-20
BDI #
18141712
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00537253-20/p/18141712
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211501
Weight / Kilogram
19.52
EAN
0075577023790
Product Group - BDI
C00104
Product Name And Type
General Purpose Enamel Paint
Typical Use
Industrial
Color
Clear Base
Container Type
Pail
Application
Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing
Tradename
COATINGS
Manufacturer's Description
Krylon Industrial Coatings Industrial Alkyd Enamel (53 Series)
Container Size value And um
5 Gal
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 5 Hr
Conformance to Certificate
AWWA D102-03 | OCS #1
Other Features
High Gloss Sheen | Multi Purpose | Recoat 8 Hr | Oxidation Curing
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K00537253-20
Weight / LBS
43
Long Description
Enamel Paint; Industrial; Clear Base; Pail; Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing; 5 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 5 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


