MARKAL
MARKAL
61068
MARKAL MARKAL
Description
061068 YELLOW QUIK STIK PAINT MARKER ; CARDED 24/CASE
Marker; All Purpose Solid Paint Marker; Yellow Color; Carded Packing Type; 1 Each/ Quantity; Fade/Smear/UV/Water/Weather Resistance; 392 Deg F Maximum Temperature Range; 1/8" Nominal Tip Size; Bullet Tip Type; For Metal | Wood | Glass | Plastic | Rubber | Cardboard | Paper Applicable Material; Automotive | Construction | Industrial Process Piping | Metal Fabrication | Shipping Supply and Welding Application
Part #
061068
BDI #
18507242
Details
18.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Marking/61068/p/18507242
Your Price
$ 18.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.044
EAN
0048615610689
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Internal Number
434-61068
Product Detail
Marker
Product Specification
All Purpose Solid Paint Yellow Color; Carded Packing Type; 1 Each/ Quantity; Fade/Smear/UV/Water/Weather Resistance; 392 Deg F Maximum Temperature Range; 1/8" Nominal Tip Size; Bullet Tip Type
Long Description
Marker; All Purpose Solid Paint Marker; Yellow Color; Carded Packing Type; 1 Each/ Quantity; Fade/Smear/UV/Water/Weather Resistance; 392 Deg F Maximum Temperature Range; 1/8" Nominal Tip Size; Bullet Tip Type; For Metal | Wood | Glass | Plastic | Rubber | Cardboard | Paper Applicable Material; Automotive | Construction | Industrial Process Piping | Metal Fabrication | Shipping Supply and Welding Application