

DYKEM MARKING PROD
DYKEM MARKING PROD
80300 BLUE LAYOUT FLUID
DYKEM MARKING PROD DYKEM MARKING PROD
Description
80300 STEEL BLUE LAYOUT FLUID ; 4OZ 12/CS INK BLUE LAYOUT FLUID
Marking Paint; Layout Fluid; Steel Blue; Bottle; ; 4 Oz Container Size
Part #
80300 BLUE LAYOUT FLUID
BDI #
21453088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/80300-BLUE-LAYOUT-FLUID/p/21453088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
1.81
EAN
0753769803008
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Layout Fluid
Color
Steel Blue
Container Type
Bottle
Manufacturer's Description
Itw Dykem Steel Blue Layout Fluid
Container Size value And um
4 Oz
Drying Time
To Touch Below 2 Min
Conformance to Certificate
MIL-A-A 59168
Other Features
Xylene Free | 12 Per Case
Net Weight
4 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.itwprobrands.com
Long Description
Marking Paint; Layout Fluid; Steel Blue; Bottle; ; 4 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh