https://www.bdiexpress.com/medias/INDSHWPAINTX-18141773-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnd09TOHhNREEzTmpRM01qRTBOems1T0M5SlRrUlRTRmRRUVVsT1ZGaGZNVGd4TkRFM056TmZNekF3V0RNd01DNXFjR2N8NDJmMDc2ODZmNWE2ZDY5NmFmOGNmNDFiNzU1NzBjODQ2YmM4ZWE2M2UyMGQxZDEwOTgxZTBlMzY2MDk0NDJhZg
https://www.bdiexpress.com/medias/INDSHWPAINTX-18141773-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnd09TOHhNREEzTmpRM01qRTBOems1T0M5SlRrUlRTRmRRUVVsT1ZGaGZNVGd4TkRFM056TmZNekF3V0RNd01DNXFjR2N8NDJmMDc2ODZmNWE2ZDY5NmFmOGNmNDFiNzU1NzBjODQ2YmM4ZWE2M2UyMGQxZDEwOTgxZTBlMzY2MDk0NDJhZg
KRYLON
KRYLON
A03612004
KRYLON KRYLON
Description
A03612004 MARKING PAINT ; FLUR PINK 20OZ CAN 17OZ NET WT 12/CS
Marking Paint; Field; Fluorescent Pink; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Part #
A03612004
BDI #
18141773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Paints/Marking/A03612004/p/18141773
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577936120
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Fluorescent Pink
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Water-Based Inverted Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 10 Min | To Handle 1 Hr
Other Features
Lead Hazards Free | Convenient Spray Thru Cap
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
S03612
Weight / LBS
1.417
Long Description
Marking Paint; Field; Fluorescent Pink; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

