https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141796-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NDh8aW1hZ2UvanBlZ3xhRGd3TDJnME5TOHhNREExT0RFeU5qYzFNemd5TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM09UWmZNekF3ZURNd01DNXFjR2N8ZWY2OWVlZDU0NzE1ZDlhZmNhOGU2ZjdhMTdlNDEwZWUzZDkwZjA3NWYxMzAyMGU0ZWM2ODNmN2I2NTdlOTIyYg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141796-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NDh8aW1hZ2UvanBlZ3xhRGd3TDJnME5TOHhNREExT0RFeU5qYzFNemd5TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFM09UWmZNekF3ZURNd01DNXFjR2N8ZWY2OWVlZDU0NzE1ZDlhZmNhOGU2ZjdhMTdlNDEwZWUzZDkwZjA3NWYxMzAyMGU0ZWM2ODNmN2I2NTdlOTIyYg
KRYLON
KRYLON
A03631007
KRYLON KRYLON
Description
A03631007 MARKING PAINT ; APWA GREEN 20OZ 17OZ NET WT 12/CS
Marking Paint; Field; APWA Green; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Part #
A03631007
BDI #
18141796
Details
19.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Marking/A03631007/p/18141796
Your Price
$ 19.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577936311
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
APWA Green
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Solvent-Based Inverted Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 3 Min
Other Features
Solvent Based | Inverted Marking | Convenient Spray Thru Cap | Lead Hazards Free
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
S03631
Weight / LBS
1.417
Long Description
Marking Paint; Field; APWA Green; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


