https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146222-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2ODR8aW1hZ2UvanBlZ3xhRGxrTDJoallpOHhNREExT0RFek1qQTVOVEF3Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZeU1qSmZNekF3ZURNd01DNXFjR2N8MTJhMTIzMjNhNmM4OTQyMGE5YjY5NGYxOTg0OTY5Nzc0NzA3MjI5ZWRkMTE3ODgxN2I0ZGRkNTA2YjA0NjBkNw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146222-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2ODR8aW1hZ2UvanBlZ3xhRGxrTDJoallpOHhNREExT0RFek1qQTVOVEF3Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZeU1qSmZNekF3ZURNd01DNXFjR2N8MTJhMTIzMjNhNmM4OTQyMGE5YjY5NGYxOTg0OTY5Nzc0NzA3MjI5ZWRkMTE3ODgxN2I0ZGRkNTA2YjA0NjBkNw
KRYLON
KRYLON
K00830908
KRYLON KRYLON
Description
K00830908
Marking Paint; Field; Athletic Royal; Aerosol Can; Striping Grass Field | Athletic Field | Golf Course | Football | Soccer and Baseball Field; 20 Oz Container Size
Part #
K08309007
BDI #
18146222
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Marking/K00830908/p/18146222
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.649
EAN
0075577000456
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Athletic Royal
Container Type
Aerosol Can
Application
Striping Grass Field | Athletic Field | Golf Course | Football | Soccer and Baseball Field
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Water-Based Athletic Field Striping Paint Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch 30 Min | To Handle 2 Hr
Other Features
Non Clogging | Athletic Field Striping Spray Paint | Lead Hazards Free | Recoat Anytime
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K08309000
Weight / LBS
1.433
Long Description
Marking Paint; Field; Athletic Royal; Aerosol Can; Striping Grass Field | Athletic Field | Golf Course | Football | Soccer and Baseball Field; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


