https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145840-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1Nzl8aW1hZ2UvanBlZ3xhR1UwTDJnM01TOHhNREExT0RFek1UVXdOVEU0TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVNE5EQmZNekF3ZURNd01DNXFjR2N8MWRhOGY2MzJhMDFmNWZjMjhkOWZmY2QyMjYwNjQ5NTU3YTk0NGI2ZTJkM2NlZDc0M2YxODQ0OTE2NGZjZjkyNw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145840-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1Nzl8aW1hZ2UvanBlZ3xhR1UwTDJnM01TOHhNREExT0RFek1UVXdOVEU0TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVNE5EQmZNekF3ZURNd01DNXFjR2N8MWRhOGY2MzJhMDFmNWZjMjhkOWZmY2QyMjYwNjQ5NTU3YTk0NGI2ZTJkM2NlZDc0M2YxODQ0OTE2NGZjZjkyNw
KRYLON
KRYLON
K52130499-20
KRYLON KRYLON
Description
K52130499-20 ORANGE MARKING PAINT ; LINE-UP ORANGE 1:1 5GAL PAIL
Marking Paint; Field; Orange; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size
Part #
K52130499-20
BDI #
18145840
Details
561.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Marking/K52130499-20/p/18145840
Your Price
$ 561.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
18.3
EAN
0035777826096
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Orange
Container Type
Pail
Application
Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up 1:1 Concentrated Athletic Field Marking Paint Bulk
Container Size value And um
5 Gal
Drying Time
To Touch 30 Min
Other Features
Flat Sheen | 1:1 Concentrate
Net Weight
640 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K52130499-20
Weight / LBS
65.4
Long Description
Marking Paint; Field; Orange; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


