https://www.bdiexpress.com/medias/INDKRYXXXXXX-19274032-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTJ8aW1hZ2UvanBlZ3xhR1kyTDJnMU5DOHhNREExT0RFMU1EWXdPRGt5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpRd016SmZNekF3ZURNd01DNXFjR2N8OGNjZTU0MmQ2NzQ3ZTJhYjkzNTZmNTA5ZmVlZmJkMGM2YTk5Y2I1MGEyZWQ4OWY4MWU4NjQzZThlOWI5ZmI5ZQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-19274032-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTJ8aW1hZ2UvanBlZ3xhR1kyTDJnMU5DOHhNREExT0RFMU1EWXdPRGt5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpRd016SmZNekF3ZURNd01DNXFjR2N8OGNjZTU0MmQ2NzQ3ZTJhYjkzNTZmNTA5ZmVlZmJkMGM2YTk5Y2I1MGEyZWQ4OWY4MWU4NjQzZThlOWI5ZmI5ZQ
KRYLON
KRYLON
K00349007
KRYLON KRYLON
Description
K00349007 BRIGHT GREEN RUST TOUGH PAINT ; POR 349 AEROSOL 425GM CAN
Enamel Spray Paint; Rust Inhibitor; Bright Green; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Part #
K00349007
BDI #
19274032
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/K00349007/p/19274032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.61
EAN
0724504023494
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Inhibitor
Color
Bright Green
Container Type
Aerosol Can
Application
Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Tradename
RUST TOUGH
Manufacturer's Description
Krylon Industrial Rust Tough Acrylic Enamel Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch: 25 Min | To Handle: 1 Hr
Other Features
High Gloss Sheen | One Coat Coverage | Color Retention | With EZ Touch Fanspray Nozzle
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1.333
Long Description
Enamel Spray Paint; Rust Inhibitor; Bright Green; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


