https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294310-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzd8aW1hZ2UvanBlZ3xhRGcyTDJneFppOHhNREExT0RFME9ETXhOVEUyTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek1UQmZNekF3ZURNd01DNXFjR2N8ZGI5MzZkZTI3NDI5ZDIwNmE3NzIwZDQyZDFhOWQzYzk0MmM1MTViOWJhMzIzOWIzZjllZmU0ODA2OTE5YzJkYg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294310-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzd8aW1hZ2UvanBlZ3xhRGcyTDJneFppOHhNREExT0RFME9ETXhOVEUyTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek1UQmZNekF3ZURNd01DNXFjR2N8ZGI5MzZkZTI3NDI5ZDIwNmE3NzIwZDQyZDFhOWQzYzk0MmM1MTViOWJhMzIzOWIzZjllZmU0ODA2OTE5YzJkYg
KRYLON
KRYLON
K00759008
KRYLON KRYLON
Description
K00759008 ; 759 AEROSOL PAINT 425GM CAN
Enamel Spray Paint; Rust Preventive; Chestnut Brown; Aerosol Can; 20 Oz; Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Part #
K00759007
BDI #
18294310
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/K00759008/p/18294310
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.43
EAN
0724504007593
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Preventive
Color
Chestnut Brown
Container Type
Aerosol Can
Application
Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Tradename
Rust Tough
Manufacturer's Description
Rust Tough Acrylic Alkyd Enamel
Container Size value And um
20 Oz
Drying Time
25 Min
Other Features
Excellent With Or Without Primer
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Enamel Spray Paint; Rust Preventive; Chestnut Brown; Aerosol Can; 20 Oz; Steel | Aluminum | Ladder | Bar Joint | Hand Rail | Conveyor | Primed Metal | Machinery | Primed Wood | Piping | Fencing | Storage Tank | Marine
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

