KRYLON
KRYLON
K01805
KRYLON KRYLON
Description
K01805 SPRAY PAINT ; NEW CAT YELLOW 16OZ 6/CASE
Enamel Spray Paint; Farm Equipment; New Equipment Yellow; Aerosol Can; 16 Oz; Farm | Vehicle | Lawn and Garden Equipment
Part #
K01805
BDI #
21442752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/K01805/p/21442752
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.45
EAN
0724504018056
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Farm Equipment
Color
New Equipment Yellow
Container Type
Aerosol Can
Application
Farm | Vehicle | Lawn and Garden Equipment
Manufacturer's Description
Krylon Farm and Implement Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 1 Hr
Other Features
High Gloss Sheen | Special Purpose | Original Equipment Colors
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer Item Number
K01805
Weight / LBS
1
Long Description
Enamel Spray Paint; Farm Equipment; New Equipment Yellow; Aerosol Can; 16 Oz; Farm | Vehicle | Lawn and Garden Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


