https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146865-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDN8aW1hZ2UvanBlZ3xhREEwTDJneE15OHhNREExT0RFek5UTTNNVGd3Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNE5qVmZNekF3ZURNd01DNXFjR2N8ZTExOTFmZjY5NjEzNzZlY2QyODhlZTk3YTM3YmNlZjZhYWRkOGY2MTUwNmMxNzYxOThmMWZiZTA1NWM0ZWFhNw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146865-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDN8aW1hZ2UvanBlZ3xhREEwTDJneE15OHhNREExT0RFek5UTTNNVGd3Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNE5qVmZNekF3ZURNd01DNXFjR2N8ZTExOTFmZjY5NjEzNzZlY2QyODhlZTk3YTM3YmNlZjZhYWRkOGY2MTUwNmMxNzYxOThmMWZiZTA1NWM0ZWFhNw
KRYLON
KRYLON
K01910A07
KRYLON KRYLON
Description
K01910A07 TRUE BLUE ENAMEL PAINT ; 454GM CAN 340GM NET WT 6/CS
Lacquer Spray Paint; Multi Purpose; Safety Blue; Aerosol Can; 12 Oz; Metal | Wood | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture | Color Coding Steel and Lumber
Part #
K01910A07
BDI #
18146865
Details
37.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/K01910A07/p/18146865
Your Price
$ 37.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.34
EAN
0075577000661
Product Group - BDI
C00104
Product Name And Type
Lacquer Spray Paint
Typical Use
Multi Purpose
Color
Safety Blue
Container Type
Aerosol Can
Application
Metal | Wood | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture | Color Coding Steel and Lumber
Tradename
ACRYLI-QUIK
Manufacturer's Description
Acryli-Quik Acrylic Lacquer
Container Size value And um
16 Oz
Drying Time
8 Min
Other Features
Excellent With Primer
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.krylon.com
Long Description
Lacquer Spray Paint; Multi Purpose; Safety Blue; Aerosol Can; 12 Oz; Metal | Wood | Motor | Tool | Pipeline | Conduit | Duct | Drum | Cabinet | Furniture | Color Coding Steel and Lumber
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


