AERVOE
AERVOE
S198
AERVOE AERVOE
Description
NOT AVAILABLE IN CA
Enamel Spray Paint; Multi Purpose; Malibu Blue; Aerosol Can; 16 Oz; Indoor | Outdoor | Wood | Metal | Aluminum | Wrought Iron | Hard Plastic | Drywall
Part #
S198
BDI #
17115669
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Paints/Spray/S198/p/17115669
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0036333001988
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Malibu Blue
Container Type
Aerosol Can
Application
Indoor | Outdoor | Wood | Metal | Aluminum | Wrought Iron | Hard Plastic | Drywall
Tradename
Zynolyte
Manufacturer's Description
Zynolyte Eagle Spray Paint Enamels. Quick-Drying, Economical Acrylic Enamel Paint
Container Size value And um
16 Oz
Drying Time
15 Min
Net Weight
10 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1
Long Description
Enamel Spray Paint; Multi Purpose; Malibu Blue; Aerosol Can; 16 Oz; Indoor | Outdoor | Wood | Metal | Aluminum | Wrought Iron | Hard Plastic | Drywall
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



