https://www.bdiexpress.com/medias/INDJETSLNTXX-ANB-V-2-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU3OXxpbWFnZS9qcGVnfGFHVXhMMmhqTkM4eE1EYzNNVEF5T0RZd056QXdOaTlKVGtSS1JWUlRURTVVV0ZoZlFVNUNYMVpmTWw5RFRsOHpNREI0TXpBd0xtcHdad3w4MDUwOGU3NjQyODU5NTk2ZGRmYTY1ZWNhMDM4ODdiMjAwMzJjNTgzMWU4YjcyZTA5NzE5MWIwMmE1YjgxZjk1
https://www.bdiexpress.com/medias/INDJETSLNTXX-ANB-V-2-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU3OXxpbWFnZS9qcGVnfGFHVXhMMmhqTkM4eE1EYzNNVEF5T0RZd056QXdOaTlKVGtSS1JWUlRURTVVV0ZoZlFVNUNYMVpmTWw5RFRsOHpNREI0TXpBd0xtcHdad3w4MDUwOGU3NjQyODU5NTk2ZGRmYTY1ZWNhMDM4ODdiMjAwMzJjNTgzMWU4YjcyZTA5NzE5MWIwMmE1YjgxZjk1
JET LUBE
JET LUBE
22002
JET LUBE JET LUBE
Description
22002 ; V2-1 MLTI-PRP THRED SEALR
Thread Sealant; Multi Purpose; Can; 225 Ml; Liquid; Potable Water | Liquids | Gases | Or Wherever A Non-Flammable | Non-Staining Compound Is Needed | Carbon Steel | Stainless Steel | Copper | Iron | Fiberglass; Slight Pungent
Part #
22002
BDI #
18180222
Details
28.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/22002/p/18180222
Your Price
$ 28.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Potable Water | Liquids | Gases | Or Wherever A Non-Flammable | Non-Staining Compound Is Needed | Carbon Steel | Stainless Steel | Copper | Iron | Fiberglass
Tradename
JET LUBE V-2
Manufacturer's Description
Jet-Lube V-2 Multi-Purpose Thread Sealant
Color
Beige
Container Size value And um
225 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 235 Deg F
Odor
Slight Pungent
VOC Content - Percentage
130 to 207 g/l
Conformance to Certificate
MIL-TT-S-1732
Other Features
Working Temperature Range -70 to 500 Deg F
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.jetlube.com
Long Description
Thread Sealant; Multi Purpose; Can; 225 Ml; Liquid; Potable Water | Liquids | Gases | Or Wherever A Non-Flammable | Non-Staining Compound Is Needed | Carbon Steel | Stainless Steel | Copper | Iron | Fiberglass; Slight Pungent
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

