SAF-T-LOK INTL
SAF-T-LOK INTL
24031
SAF-T-LOK INTL SAF-T-LOK INTL
Description
24031 CP-50 CORE PLUG SEALANT ; 50ML BOTTLE
Thread Sealant; High Strength; Bottle; 50 Ml; Liquid; Metal Part and Assembly | Engine Block and Heads
Part #
24031
BDI #
24051037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/24031/p/24051037
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.08
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Strength
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly | Engine Block and Heads
Manufacturer's Description
CP - Core Plug Sealant
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
205 Deg F TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D-5363 | MIL-S-46163
Other Features
Freeze Thaw Stable | Positive Seal | Viscosity 8000 cP | Temperature Range -65 To 400 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
24031
Weight / LBS
0.18
Long Description
Thread Sealant; High Strength; Bottle; 50 Ml; Liquid; Metal Part and Assembly | Engine Block and Heads
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


