SAF-T-LOK INTL
SAF-T-LOK INTL
24541
SAF-T-LOK INTL SAF-T-LOK INTL
Description
24541 RS-250 REFRIGERANT THREAD SEALANT ; 250ML BOTTLE
Thread Sealant; Refrigerant Sealant; Bottle; 250 Ml; Liquid; Metal Part and Assembly | Refrigeration System
Part #
24541
BDI #
24051055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/24541/p/24051055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.34
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Refrigerant Sealant
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly | Refrigeration System
Manufacturer's Description
RS - Refrigerant Sealant
Color
Red
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D-5363 | MIL-S-46163
Other Features
High Strength | High Viscosity | Viscosity 7000 cP | Temperature Range -65 To 300 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
24541
Weight / LBS
0.75
Long Description
Thread Sealant; Refrigerant Sealant; Bottle; 250 Ml; Liquid; Metal Part and Assembly | Refrigeration System
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh