Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26632 https://www.bdiexpress.com/medias/INDSAFSLNTXX-ANB-TPS-TB-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTZ8aW1hZ2UvanBlZ3xhR000TDJobU15ODVOamMyTVRVM01Ua3dNVGMwTG1wd1p3fGE4MGNjY2JmMjFhNTE0NTU3NmQ4ZjRjNTQxN2M0ZjBhNjc2MWJlYjMxZmE3MmM0MjVhNGM1ODBmZTM2N2I4MjQ
24051089 Anaerobics 

SAF-T-LOK INTL SAF-T-LOK INTL

26632

Description

26632 I-TPS2-50 PTFE PIPE SEALANT ; 50ML TUBE INDUSTRIAL VISCOUS

Thread Sealant; High Temperature; Tube; 50 Ml; Paste; Metal Part and Assembly | Tapered Pipe Joint

Part #

26632

BDI #
24051089

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.09
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Metal Part and Assembly | Tapered Pipe Joint
Manufacturer's Description
I-TPS 2 - Industrial PTFE Pipe Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
855 Deg F TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
0
Other Features
Viscosity 1000000 cP | Temperature Range -65 To 400 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
26632
Weight / LBS
0.2
Long Description
Thread Sealant; High Temperature; Tube; 50 Ml; Paste; Metal Part and Assembly | Tapered Pipe Joint

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh