https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-510-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMDV8aW1hZ2UvanBlZ3xhR1kwTDJobE1TODVPRE00TlRBMk1URTFNVEF5TDBsT1JFeFBRMU5NVGxSWVdGOUJUa0pmTlRFd1gwSlVURjh6TURCNE16QXdMbXB3Wnd8YzU1MGVkYzQzMTg2ZjE0M2NkOTBhZmY1NTY2ZDVkMzYxNjQ1M2VlZDVjNDEwODA2N2EzYzQ0MTBjMGZkMGQwMQ
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-510-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMDV8aW1hZ2UvanBlZ3xhR1kwTDJobE1TODVPRE00TlRBMk1URTFNVEF5TDBsT1JFeFBRMU5NVGxSWVdGOUJUa0pmTlRFd1gwSlVURjh6TURCNE16QXdMbXB3Wnd8YzU1MGVkYzQzMTg2ZjE0M2NkOTBhZmY1NTY2ZDVkMzYxNjQ1M2VlZDVjNDEwODA2N2EzYzQ0MTBjMGZkMGQwMQ
LOCTITE
LOCTITE
510 50ML IDH 246593
LOCTITE LOCTITE
Description
LOCTITE 510 50ML IDH 246593
Thread Sealant; High Temperature; Bottle; 50 ML; Paste; Aluminum and Steel Casting | Common Water Pump |Construction of Machines; Mild
Part #
510 50ML IDH 246593
BDI #
15073244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/510-50ML-IDH-246593/p/15073244
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Bottle
Texture
Paste
Application
Aluminum and Steel Casting | Common Water Pump |Construction of Machines
Tradename
510
Manufacturer's Description
Loctite 510 Sealing
Color
Pink
Container Size value And um
50 ML
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
0.77 Percentage | 8.47 g/l
Conformance to Certificate
NSF P1
Other Features
Working Temperature Range -55 to 150 Deg F
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Long Description
Thread Sealant; High Temperature; Bottle; 50 ML; Paste; Aluminum and Steel Casting | Common Water Pump |Construction of Machines; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


