LOCTITE
LOCTITE
536 250ML IDH 1787979
LOCTITE LOCTITE
Description
536 250ML IDH 1787979 THREAD SEALANT ; LOW BREAK
Thread Sealant; Industrial Grade; Tube; 250 Ml; Paste; Chemical Processing | petroleum Refining | Pulp/Paper | waste Treatment | Textile | Utilities/Power Generation | Marine | Automotive | Gas Compression | Distribution Industry; Acrylic
Part #
1787979
BDI #
20538725
Details
239.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/536-250ML-IDH-1787979/p/20538725
Your Price
$ 239.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.38
EAN
0079340003835
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Tube
Texture
Paste
Application
Chemical Processing | petroleum Refining | Pulp/Paper | waste Treatment | Textile | Utilities/Power Generation | Marine | Automotive | Gas Compression | Distribution Industry
Tradename
536
Manufacturer's Description
Loctite 536 Thread Sealant
Color
Off White
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Acrylic
VOC Content - Percentage
7.9 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
High Viscosity
Net Weight
8.45 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Industrial Grade; Tube; 250 Ml; Paste; Chemical Processing | petroleum Refining | Pulp/Paper | waste Treatment | Textile | Utilities/Power Generation | Marine | Automotive | Gas Compression | Distribution Industry; Acrylic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh