https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-536-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjN8aW1hZ2UvanBlZ3xhRGRrTDJnMU5TOHhNRGMyTXpNMU5EVXdOVEkwTmk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVek5sOVVRbDgxTUUxTVh6TXdNSGd6TURBdWFuQm58YmU4YWZmMjI2MjYxMmVmYjE4NWVjMTcxYzgyYzkxOWIzYzBlNDQ1NWNhOWYzMTM0M2RiN2NkZTBiOGYwZjNlMw
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-536-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjN8aW1hZ2UvanBlZ3xhRGRrTDJnMU5TOHhNRGMyTXpNMU5EVXdOVEkwTmk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVek5sOVVRbDgxTUUxTVh6TXdNSGd6TURBdWFuQm58YmU4YWZmMjI2MjYxMmVmYjE4NWVjMTcxYzgyYzkxOWIzYzBlNDQ1NWNhOWYzMTM0M2RiN2NkZTBiOGYwZjNlMw
LOCTITE
LOCTITE
536 50ML IDH 1787978
LOCTITE LOCTITE
Description
536 50ML IDH 1787978 ANAEROBIC SEALANT ; THREAD LOW BREAKLOOSE
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Chemical Processing | petroleum Refining | Pulp/Paper | waste Treatment | Textile | Utilities/Power Generation | Marine | Automotive | Gas Compression | Distribution Industry; Acrylic
Part #
1787978
BDI #
1056538
Details
69.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/536-50ML-IDH-1787978/p/1056538
Your Price
$ 69.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.09
EAN
0079340003842
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Tube
Texture
Paste
Application
Chemical Processing | petroleum Refining | Pulp/Paper | waste Treatment | Textile | Utilities/Power Generation | Marine | Automotive | Gas Compression | Distribution Industry
Tradename
536
Manufacturer's Description
Loctite 536 Thread Sealant
Color
Off White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Acrylic
VOC Content - Percentage
7.9 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
High Viscosity
Net Weight
1.69 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Chemical Processing | petroleum Refining | Pulp/Paper | waste Treatment | Textile | Utilities/Power Generation | Marine | Automotive | Gas Compression | Distribution Industry; Acrylic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


