

LOCTITE
LOCTITE
5400 50ML IDH 1953597
LOCTITE LOCTITE
Description
LOCTITE 5400 50ML IDH 1953597
Thread Sealant; Medium Strength; Bottle; 50 Ml; Liquid; Metal Threaded Fitting; Mild
Part #
5400 50ML IDH 1953597
BDI #
17029132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/5400-50ML-IDH-1953597/p/17029132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.055
EAN
5010266010090
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Medium Strength
Container Type
Bottle
Texture
Liquid
Application
Metal Threaded Fitting
Tradename
5400
Manufacturer's Description
Loctite 5400 Thread Sealant
Color
Yellow to Dark Orange
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Other Features
Medium Strength | High Viscosity | Viscosity 12500 cp | Temperature Range -65 To 300 Deg F
Net Weight
1.69 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Medium Strength; Bottle; 50 Ml; Liquid; Metal Threaded Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh