

LOCTITE
LOCTITE
542 50ML IDH 1516483
LOCTITE LOCTITE
Description
LOCTITE 542 50ML IDH 1516483
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting; Mild
Part #
542 50ML IDH 1516483
BDI #
24600575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/542-50ML-IDH-1516483/p/24600575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Bottle
Texture
Liquid
Application
Hydraulic and Pneumatic Connector | Metal Pipe and Fitting
Tradename
542
Manufacturer's Description
Loctite 542 Thread Sealant
Color
Brown
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
0.45 Percentage | 4.82 g/l
Other Features
Medium Strength | Low Viscosity | Viscosity 525; Thixotropic 1850 cP | Temperature Range -65 to 300 Deg F
Net Weight
1.69 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh