LOCTITE
LOCTITE
545 250ML IDH 195662
LOCTITE LOCTITE
Description
545 250ML IDH 195662 THREAD SEALANT ; 54541 HYD/PNEU 250ML
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 250 Ml; Liquid; Metal Pipe and Fitting | Hydraulic and Pneumatic Installation Fitting
Part #
195662
BDI #
1055670
Details
390.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/545-250ML-IDH-195662/p/1055670
Your Price
$ 390.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.306
EAN
0079340545410
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Bottle
Texture
Liquid
Application
Metal Pipe and Fitting | Hydraulic and Pneumatic Installation Fitting
Tradename
545
Manufacturer's Description
Loctite 545 Thread Sealant
Color
Purple
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
1.99 Percentage | 19.01 g/l
Conformance to Certificate
CFIA
Other Features
Medium Viscosity | Food Grade | Viscosity 14000 cP | Temperature Range -65 To 300 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
54541
Weight / LBS
0.723
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 250 Ml; Liquid; Metal Pipe and Fitting | Hydraulic and Pneumatic Installation Fitting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



