https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-55-145RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODV8aW1hZ2UvanBlZ3xhREkwTDJoa1lpODVPRE00TlRBMk16RXhOekV3TDBsT1JFeFBRMU5NVGxSWVdGOUJUa0pmTlRWZk1UUTFVa3hmTXpBd2VETXdNQzVxY0djfDQyN2E3NDQwZTZmNDYxOGUwYTkxZjA4MGFkMjNjOTNkYmJmNDc3YzhmNzI4NDNhYTMwOTdkYzRlOWM2ZDA5ZDU
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-55-145RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODV8aW1hZ2UvanBlZ3xhREkwTDJoa1lpODVPRE00TlRBMk16RXhOekV3TDBsT1JFeFBRMU5NVGxSWVdGOUJUa0pmTlRWZk1UUTFVa3hmTXpBd2VETXdNQzVxY0djfDQyN2E3NDQwZTZmNDYxOGUwYTkxZjA4MGFkMjNjOTNkYmJmNDc3YzhmNzI4NDNhYTMwOTdkYzRlOWM2ZDA5ZDU
20538623
Anaerobics
LOCTITE
LOCTITE
55 145M IDH 2134528
LOCTITE LOCTITE
Description
NOT AVAILABLE IN US
Thread Sealant Tape; Roll Box; Smooth; Pipe Fitting | Leakage of Gas; Characteristic
Part #
2134528
BDI #
20538623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Sealants/Anaerobics/55-145M-IDH-2134528/p/20538623
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201514
Weight / Kilogram
0.117
EAN
4058093006399
Product Group - BDI
C00104
Product Name
Thread Sealant Tape
Typical Use
Tape
Container Type
Roll Box
Texture
Smooth
Application
Pipe Fitting | Leakage of Gas
Tradename
55
Manufacturer's Description
Loctite 55 Pipe Cord
Color
White
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Characteristic
VOC Content - Percentage
1 Percentage | 12.75 g/l
Conformance to Certificate
ANSI/NSF Standard 61
Other Features
145M Length | Working Temperature Range Upto 149 Deg C
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Tape
Long Description
Thread Sealant Tape; Roll Box; Smooth; Pipe Fitting | Leakage of Gas; Characteristic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


