

LOCTITE
LOCTITE
554 250ML
LOCTITE LOCTITE
Description
LOCTITE 554 250ML
Thread Sealant; High Strength; Bottle; 250 Ml; Liquid; Pipe Thread and Fitting; Characteristic
Part #
554 250ML
BDI #
24601087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/554-250ML/p/24601087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Strength
Container Type
Bottle
Texture
Liquid
Application
Pipe Thread and Fitting
Tradename
554
Manufacturer's Description
Loctite 554 Thread Sealant
Color
Red
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
1.29 Percentage | 12.34 g/l
Conformance to Certificate
CFIA
Other Features
High Strength | Medium Viscosity | Viscosity 2500 cP | Temperature Range -65 to 300 Deg F
Net Weight
8.45 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Long Description
Thread Sealant; High Strength; Bottle; 250 Ml; Liquid; Pipe Thread and Fitting; Characteristic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh