https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-565-TB-50-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxMzZ8aW1hZ2UvanBlZ3xhR05pTDJobFpTOHhNRFUxTnpRd05ERTRORFl3Tmk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMk5WOVVRbDgxTUY4ek1EQjRNekF3TG1wd1p3fGJhNGZlMjNiYTUzMTNmMjBmNjJkODllYzdhZjJlZmQzNTMwNTUxYmVlNjFlOTBhZWViODA2ZWE0ZGMxNzYzNTU
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-565-TB-50-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxMzZ8aW1hZ2UvanBlZ3xhR05pTDJobFpTOHhNRFUxTnpRd05ERTRORFl3Tmk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMk5WOVVRbDgxTUY4ek1EQjRNekF3TG1wd1p3fGJhNGZlMjNiYTUzMTNmMjBmNjJkODllYzdhZjJlZmQzNTMwNTUxYmVlNjFlOTBhZWViODA2ZWE0ZGMxNzYzNTU
LOCTITE
LOCTITE
565 CTLD STRG 50ML IDH 88551
LOCTITE LOCTITE
Description
565 CTLD STRG 50ML IDH 88551 SEALANT ; 56531 PST 50ML TUBE
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Pipe and Fitting
Part #
88551
BDI #
1056874
Details
49.94
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/565-CTLD-STRG-50ML-IDH-88551/p/1056874
Your Price
$ 49.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.068
EAN
0079340565319
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Tube
Texture
Paste
Application
Metal Pipe and Fitting
Tradename
565 | PST
Manufacturer's Description
Loctite 565 PST Thread Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
0.11 Percentage | 1.06 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Low Strength | High Viscosity | Food Grade | Viscosity 300000 cP | Temperature Range -65 To 300 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
56531
Weight / LBS
0.163
Long Description
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Pipe and Fitting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


