Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

56525 https://www.bdiexpress.com/medias/INDPTXSLNTXX-20090146-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzF8aW1hZ2UvanBlZ3xhRFpoTDJoaE5DODVNVEE1T0RVNE56RXpOak13TG1wd1p3fDFiMGZkM2RlYjA1MmMwMTI1ZGIwNzA2MmZlNzBkMGE4MWVlZjUxOWVkMmM3NWY3YmFiMDhkYTVkZGRiN2Q1N2E
20090146 Anaerobics 

PERMATEX PERMATEX

56525

Description

56525 THREAD SEALANT ; HIGH PERFORM 250ML TUBE

Thread Sealant; Industrial Grade; Tube; 250 Ml; Paste; Stainless Steel Fitting | Head Bolt | Oil PSI Unit/Sensor | Fuel Oil and Coolant | Hydraulic Line | Brake Fitting | PTO Fitting

Part #

56525

BDI #
20090146

Details

160.73 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 160.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.045
EAN
0686226565259
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Tube
Texture
Paste
Application
Stainless Steel Fitting | Head Bolt | Oil PSI Unit/Sensor | Fuel Oil and Coolant | Hydraulic Line | Brake Fitting | PTO Fitting
Manufacturer's Description
Permatex High Performance Thread Sealant
Color
White
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Mild
VOC Content - Percentage
2.5 Percentage
Conformance to Certificate
NSF
Other Features
Quick Fixture Time | Controlled Strength | Contains PTFE | Food Grade | Viscosity 300000 cP | Temperature Range -54 To 149 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
56525
Weight / LBS
0.745
Long Description
Thread Sealant; Industrial Grade; Tube; 250 Ml; Paste; Stainless Steel Fitting | Head Bolt | Oil PSI Unit/Sensor | Fuel Oil and Coolant | Hydraulic Line | Brake Fitting | PTO Fitting

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh