Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

567 6ML IDH 2087068 https://www.bdiexpress.com/medias/INDLOCXXXXXX-20338782-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3NHxpbWFnZS9qcGVnfGFETTNMMmd6TWk4eE1EVTJNVEV6T1RFME5qYzRNaTlKVGtSTVQwTllXRmhZV0ZoZk1qQXpNemczT0RKZk16QXdlRE13TUM1cWNHY3wyNjJjZWJjMDg5MDhlNGY3NGFmYWM2YTc3YzNiNDdjOTVmNDY3YTg2M2RiYzRiYmYzZWQ1YWU3YzNkYWNjOWIy
20338782 Anaerobics 

LOCTITE LOCTITE

567 6ML IDH 2087068

Description

567 6ML IDH 2087068 THREAD SEALANT ; PST HI TE 6ML

Thread Sealant; High Temperature; Tube; 6 Ml; Paste; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System; Mild

Part #

2087068

BDI #
20338782

Details

18.94 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 18.94 / each BDIExpress
QTY

Inventory

Total: 11

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.01
EAN
0079340567078
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System
Tradename
567 | PST
Manufacturer's Description
Loctite 567 Pst Thread Sealant
Color
White
Container Size value And um
6 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
0.13 Percentage | 1.38 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Low Strength | High Viscosity | Food Grade | Viscosity 540000 cP | Temperature Range -54 To 204 Deg C
Net Weight
0.20 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Long Description
Thread Sealant; High Temperature; Tube; 6 Ml; Paste; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System; Mild

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh