

LOCTITE
LOCTITE
577 50ML IDH 1515494
LOCTITE LOCTITE
Description
LOCTITE 577 50ML IDH 1515494
Thread Sealant; Medium Strength; Bottle; 50 Ml; Paste; Coarse-Threaded Component | Metal Threaded Pipe and Fitting; Mild
Part #
577 50ML IDH 1515494
BDI #
15070337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/577-50ML-IDH-1515494/p/15070337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Medium Strength
Container Type
Bottle
Texture
Paste
Application
Coarse-Threaded Component | Metal Threaded Pipe and Fitting
Tradename
577
Manufacturer's Description
Loctite 577 Thread Sealant
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.1 Percentage | 0.99 g/l
Conformance to Certificate
NSF P1
Other Features
High Viscosity | Food Grade | Viscosity 24000; Thixotropic 80000 cP | Temperature Range -65 to 300 Deg F
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Long Description
Thread Sealant; Medium Strength; Bottle; 50 Ml; Paste; Coarse-Threaded Component | Metal Threaded Pipe and Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh