https://www.bdiexpress.com/medias/INDLOCXXXXXX-20338843-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMHxpbWFnZS9qcGVnfGFEaGpMMmd5WXk4eE1EVTJNVEUwTXpRd05qWXlNaTlKVGtSTVQwTllXRmhZV0ZoZk1qQXpNemc0TkROZk16QXdlRE13TUM1cWNHY3w2ZTIzZjA2MTAzNTQ2ZTEyMWE3MzIyODUyMTk3ZjFlM2MzZGU5MGZhOWQwMTdmMGRhODcyYWMzMjYyNzRlM2M5
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20338843-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMHxpbWFnZS9qcGVnfGFEaGpMMmd5WXk4eE1EVTJNVEUwTXpRd05qWXlNaTlKVGtSTVQwTllXRmhZV0ZoZk1qQXpNemc0TkROZk16QXdlRE13TUM1cWNHY3w2ZTIzZjA2MTAzNTQ2ZTEyMWE3MzIyODUyMTk3ZjFlM2MzZGU5MGZhOWQwMTdmMGRhODcyYWMzMjYyNzRlM2M5
LOCTITE
LOCTITE
577 50ML IDH 2068749
LOCTITE LOCTITE
Description
577 50ML IDH 2068749 THREAD SEALANT ; 50ML TUBE
Thread Sealant; Medium Strength; Tube; 50 Ml; Paste; Coarse-Threaded Component | Metal Threaded Pipe and Fitting; Mild
Part #
2068749
BDI #
20338843
Details
63.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/577-50ML-IDH-2068749/p/20338843
Your Price
$ 63.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.06
EAN
0079340214569
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Medium Strength
Container Type
Tube
Texture
Paste
Application
Coarse-Threaded Component | Metal Threaded Pipe and Fitting
Tradename
577
Manufacturer's Description
Loctite 577 Thread Sealant
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.1 Percentage | 0.99 g/l
Conformance to Certificate
NSF P1
Other Features
High Viscosity | Food Grade | Viscosity 24000; Thixotropic 80000 cP | Temperature Range -65 to 300 Deg F
Net Weight
50 Ml
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Long Description
Thread Sealant; Medium Strength; Tube; 50 Ml; Paste; Coarse-Threaded Component | Metal Threaded Pipe and Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


