LOCTITE
LOCTITE
5770 250ML IDH 1138281
LOCTITE LOCTITE
Description
5770 250ML IDH 1138281 THREAD SEALANT
Thread Sealant; Metal | Instant Seal; Bottle; 250 Ml; Paste; Metal Threaded Pipe and Fitting | Pressurized Steam Line and Boiler Room
Part #
1138281
BDI #
1055214
Details
344.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/5770-250ML-IDH-1138281/p/1055214
Your Price
$ 344.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.342
EAN
0079340430587
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Metal | Instant Seal
Container Type
Bottle
Texture
Paste
Application
Metal Threaded Pipe and Fitting | Pressurized Steam Line and Boiler Room
Tradename
5770
Manufacturer's Description
Loctite 5770 Thread Sealant
Color
Off White
Container Size value And um
250 Ml
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
0.05 Percentage
Other Features
Medium Strength | High Viscosity | Temperature Range -65 to 530 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
1138281
Weight / LBS
0.789
Long Description
Thread Sealant; Metal | Instant Seal; Bottle; 250 Ml; Paste; Metal Threaded Pipe and Fitting | Pressurized Steam Line and Boiler Room
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



