

LOCTITE
LOCTITE
580 50ML IDH 88565
LOCTITE LOCTITE
Description
580 50ML IDH 88565 THREAD SEALANT ; 58031 PST 50ML TUBE
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Pipe and Fitting | Fossil Fuel | Solar and Hydro Power Plant Piping System | Fuel Oil Piping | Hydraulic | Compressor | Condenser
Part #
88565
BDI #
1056876
Details
141.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/580-50ML-IDH-88565/p/1056876
Your Price
$ 141.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.068
EAN
0079340580312
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Tube
Texture
Paste
Application
Metal Pipe and Fitting | Fossil Fuel | Solar and Hydro Power Plant Piping System | Fuel Oil Piping | Hydraulic | Compressor | Condenser
Tradename
580 | PST
Manufacturer's Description
Loctite 580 PST Thread Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.14 Percentage | 1.36 g/l
Other Features
Medium Strength | Low Halogen | Low Sulfur | Viscosity 600000 cP | Temperature Range -65 To 300 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Weight / LBS
0.161
Long Description
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Pipe and Fitting | Fossil Fuel | Solar and Hydro Power Plant Piping System | Fuel Oil Piping | Hydraulic | Compressor | Condenser
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh