https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-586-BTL-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MjJ8aW1hZ2UvanBlZ3xhR1UyTDJobE5TOHhNRGMyTXpNME9UTTVNelF6T0M5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVNE5sOUNWRXhmTlRCTlRGOHpNREI0TXpBd0xtcHdad3wxMzEyZWMzYzBjMThkZDIzYzc5OWMyNmFkZjAzYmM5ODZkNjJkYzA3YmUyMjc0MzQ2YmQyYTI3Mzg2MWMzODQy
https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-586-BTL-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MjJ8aW1hZ2UvanBlZ3xhR1UyTDJobE5TOHhNRGMyTXpNME9UTTVNelF6T0M5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVNE5sOUNWRXhmTlRCTlRGOHpNREI0TXpBd0xtcHdad3wxMzEyZWMzYzBjMThkZDIzYzc5OWMyNmFkZjAzYmM5ODZkNjJkYzA3YmUyMjc0MzQ2YmQyYTI3Mzg2MWMzODQy
LOCTITE
LOCTITE
586 RED 50ML IDH 135503
LOCTITE LOCTITE
Description
LOCTITE 586 RED 50ML IDH 135503
Thread Sealant; High Strength; Bottle; 50 Ml; Liquid; Copper and Brass Fitting; Mild
Part #
586 RED 50ML IDH 135503
BDI #
1406085
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/586-RED-50ML-IDH-135503/p/1406085
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.056
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Strength
Container Type
Bottle
Texture
Liquid
Application
Copper and Brass Fitting
Tradename
586
Manufacturer's Description
Loctite 586 Thread Sealant
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 5 Percentage
Conformance to Certificate
BAM
Other Features
Medium Viscosity | Viscosity 4000 To 6000 cP
Net Weight
1.69 Fl Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
149318
Long Description
Thread Sealant; High Strength; Bottle; 50 Ml; Liquid; Copper and Brass Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


