LOCTITE
LOCTITE
592 250ML IDH 88568
LOCTITE LOCTITE
Description
592 250ML IDH 88568 THREAD SEALANT ; 59241 PST 250ML TUBE
Thread Sealant; High Temperature; Tube; 250 Ml; Paste; Pipe Thread and Fitting
Part #
88568
BDI #
1056878
Details
177.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/592-250ML-IDH-88568/p/1056878
Your Price
$ 177.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.332
EAN
0079340592414
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Pipe Thread and Fitting
Tradename
592 | PST
Manufacturer's Description
Loctite 592 PST Thread Sealant
Color
White
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.72 Percentage | 6.86 g/l
Conformance to Certificate
CFIA
Other Features
Medium Strength | High Viscosity | Slow Cure | Food Grade | Viscosity 350000 cP | Temperature Range -65 To 400 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
59241
Weight / LBS
0.785
Long Description
Thread Sealant; High Temperature; Tube; 250 Ml; Paste; Pipe Thread and Fitting
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



