Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PD250BT https://www.bdiexpress.com/medias/INDMSESEALNT-18179740-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEZ3pMMmd4TlM4eE1EYzNNREkzTURVeE9UTXlOaTlKVGtSTlUwVlRSVUZNVGxSZk1UZ3hOemszTkRCZk16QXdlRE13TUM1cWNHY3w1Zjk5Yjg1MjMxNjA3Mjg3YWQzZGMzODg4MjNlZTgzMzk2NmQwMDE0ZDI0NmU4YTdmMThkNGUxMDVlMjU4MmQw
18179740 Anaerobics 

MASTERS MASTERS

PD250BT

Description

PD250BT PIPE THREAD SEALANT ; PRO DOPE

Thread Sealant; Pipe; Can; 250 Ml; Paste; Pipe Fitting; Slight Alcohol

Part #

PD250BT

BDI #
18179740

Details

30.47 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 30.47 / each BDIExpress
QTY

Inventory

Total: 61

Category
Brand
Manufacturer Name
MASTERS
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.49
EAN
0067001000071
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Pipe Thread Sealant
Container Type
Can
Texture
Paste
Application
Pipe Fitting
Tradename
MASTERS | PRO-DOPE
Manufacturer's Description
Pro-Dope PTFE Pipe Thread Sealant
Color
White
Container Size value And um
250 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
25 Deg C
Odor
Slight Alcohol
VOC Content - Percentage
246 g/l
Other Features
Working Temperature Range -200 to 400 Deg F | Brush Top Lid
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
https://www.oateycanada.com
Long Description
Thread Sealant; Pipe; Can; 250 Ml; Paste; Pipe Fitting; Slight Alcohol

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh