LOCTITE
LOCTITE
SF 194500 1L IDH 231074
LOCTITE LOCTITE
Description
SF 194500 1L IDH 231074 ACTIVATOR ; 25062 SURFACE PREPARATION 1L
Thread Sealant Primer; Promote Cure Speed Anaerobic; Bottle; 1 L; Liquid; Machinery
Part #
231074
BDI #
1055836
Details
1322.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/SF-194500-1L-IDH-231074/p/1055836
Your Price
$ 1,322.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
1.44
EAN
0079340250628
Product Group - BDI
C00104
Product Name
Thread Sealant Primer
Typical Use
Promote Cure Speed Anaerobic
Container Type
Bottle
Texture
Liquid
Application
Machinery
Manufacturer's Description
Loctite 25062 Anaerobic Activator
Color
Light Blue
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight Acrylic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Solvent Free
Net Weight
33.8 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Manufacturer Item Number
25062
Weight / LBS
3.177
Long Description
Thread Sealant Primer; Promote Cure Speed Anaerobic; Bottle; 1 L; Liquid; Machinery
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



