Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7090 1L IDH 88068 https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-7090-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2MDh8aW1hZ2UvanBlZ3xhRFF5TDJoaE5DOHhNRFUxTnpNNU9UYzJNRGt5Tmk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpjd09UQmZRbFJNWHpNd01IZ3pNREF1YW5CbnwyM2NkNjk5ZGNhMjk4NzEzYjZiYjU5YzkwYzcwNGZmNDViNTU4NDdkYWQ2YTUyMzMyMDJjZjM5YjdkZGI1YWU4
1056855 Anaerobics 

LOCTITE LOCTITE

SF 7090 1L IDH 88068

Description

SF 7090 1L IDH 88068 PRIMER ; 12695 ACTIVATOR 7090 1L

Thread Sealant Primer; Promote Cure Speed Anaerobic; Bottle; 1 l; Liquid; Passive Metal | Inert Surface | Large Bond Gap

Part #

88068

BDI #
1056855

Details

916.25 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 916.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
1.123
EAN
0079340126954
Product Group - BDI
C00104
Product Name
Thread Sealant Primer
Typical Use
Promote Cure Speed Anaerobic
Container Type
Bottle
Texture
Liquid
Application
Passive Metal | Inert Surface | Large Bond Gap
Tradename
7090
Manufacturer's Description
Loctite 7090 Primer
Color
Blue Green
Container Size value And um
1 l
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight Acrylic
VOC Content - Percentage
97.14 Percentage
Other Features
Solvent Free | Low Viscosity | Reactive Monomer Based
Net Weight
33.8 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Keyword String
Sealant Thread
Manufacturer URL
Manufacturer Item Number
12695
Weight / LBS
2.727
Long Description
Thread Sealant Primer; Promote Cure Speed Anaerobic; Bottle; 1 l; Liquid; Passive Metal | Inert Surface | Large Bond Gap

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh