LOCTITE
LOCTITE
TAPE W/PTFE 1/2X520X.003IN IDH 226665
LOCTITE LOCTITE
Description
TAPE W/PTFE 1/2X520X.003IN IDH 226665 ; 39904 THREAD SEALING TAPE
Thread Sealant Tape; Tape; Roll; Smooth; Engine | Fuel Line | Transmission Pan and Line | Air Conditioner | Radiator | Fuel Tank | Vacuum Line | Coolant Line | Brake Line
Part #
226665
BDI #
1055780
Details
12.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Anaerobics/TAPE-W-PTFE-1-2X520X-003IN-IDH-226665/p/1055780
Your Price
$ 12.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201514
Weight / Kilogram
0.031
EAN
0079340399044
Product Group - BDI
C00104
Product Name
Thread Sealant Tape
Typical Use
Tape
Container Type
Roll
Texture
Smooth
Application
Engine | Fuel Line | Transmission Pan and Line | Air Conditioner | Radiator | Fuel Tank | Vacuum Line | Coolant Line | Brake Line
Tradename
PTFE THREAD SEALING TAPE
Manufacturer's Description
Loctite Thread Sealing Tape with PTFE
Color
White
Substrate Material
Metal | Plastic
Conformance to Certificate
MIL-T-27730
Other Features
Non Curing | Temperature Range Upto 260 Deg C
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Tape
Keyword String
Sealant Thread
Weight / LBS
0.068
Long Description
Thread Sealant Tape; Tape; Roll; Smooth; Engine | Fuel Line | Transmission Pan and Line | Air Conditioner | Radiator | Fuel Tank | Vacuum Line | Coolant Line | Brake Line
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh