DOW CORNING
DOW CORNING
1201 RTV PRIMER COAT 13.5OZ BOTTLE
DOW CORNING DOW CORNING
Description
1201 RTV PRIMER COAT 13.5OZ BOTTLE ; 3173224
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 13.5 Oz; Liquid; Silicone Elastomer | Silicone Foam and Adhesives/Sealant; Clear White to Yellow
Part #
3173224
BDI #
237606
Details
359.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/1201-RTV-PRIMER-COAT-13-5OZ-BOTTLE/p/237606
Your Price
$ 359.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing Primer
Product Type
RTV Silicone
Typical Use
Improves Bond of Adhesive
Container Type
Bottle
Texture
Liquid
Application
Silicone Elastomer | Silicone Foam and Adhesives/Sealant
Manufacturer's Description
Dow Corning 1201 RTV Prime Coat
Color
Clear White to Yellow
Container Size value And um
13.5 Oz
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
-19.8 Deg C
VOC Content - Percentage
138 g/l
Other Features
RTV Silicone Technology | Uniform Coating
Net Weight
13.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Primer
Keyword String
Gasketing Silicone
Manufacturer URL
Manufacturer Item Number
1201 RTV PRIME COAT,BOT,348G-1CTN
Manufacturer Internal Number
3173224
Long Description
Gasketing Primer; RTV Silicone; Improves Bond of Adhesive; 13.5 Oz; Liquid; Silicone Elastomer | Silicone Foam and Adhesives/Sealant; Clear White to Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



