https://www.bdiexpress.com/medias/INDDEVSLNTXX-GKT-17100-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3OXxpbWFnZS9qcGVnfGFEVmtMMmhtWXk4eE1EYzNNVEF4TVRJM01qY3pOQzlKVGtSRVJWWlRURTVVV0ZoZlIwdFVYekUzTVRBd1gxUkNYek13TUhnek1EQXVhbkJufDhhOTc0YzNlNWM0MjFhM2YzZjBjMGNiYjEyZGNmYjI1MjQwMGFiOGM4MWFlYTI4ZTkwYTE0MjhlZWZlZjBlMjE
https://www.bdiexpress.com/medias/INDDEVSLNTXX-GKT-17100-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3OXxpbWFnZS9qcGVnfGFEVmtMMmhtWXk4eE1EYzNNVEF4TVRJM01qY3pOQzlKVGtSRVJWWlRURTVVV0ZoZlIwdFVYekUzTVRBd1gxUkNYek13TUhnek1EQXVhbkJufDhhOTc0YzNlNWM0MjFhM2YzZjBjMGNiYjEyZGNmYjI1MjQwMGFiOGM4MWFlYTI4ZTkwYTE0MjhlZWZlZjBlMjE
DEVCON
DEVCON
17100
DEVCON DEVCON
Description
17100 ; DEV SILITE RTV SILICN CLR
Gasketing; RTV Silicone; Multipurpose | Clear; 3 Oz; Paste; Panel | Window Plate | Appliance Port | Attaching Bracket | Nameplate | Ceramic Tile | Bonding Gasket | Weatherproofing; Clear
Part #
230-17100
BDI #
17116744
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/17100/p/17116744
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.151
EAN
0078143171000
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Clear
Container Type
Tube
Texture
Paste
Application
Panel | Window Plate | Appliance Port | Attaching Bracket | Nameplate | Ceramic Tile | Bonding Gasket | Weatherproofing
Tradename
SILITE RTV
Manufacturer's Description
Silite Silicone RTV-Clear
Color
Clear
Container Size value And um
3 Oz
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 121.1 Deg C TCC
Odor
Vinegar
Conformance to Certificate
FDA 177.2600 | MIL-A-46106A Group 1 Type 1 | NSF/ANSI 51
Other Features
Room Temperature Cure | Food Grade | Temperature Range -60 To 450 Deg F | Viscosity 300000 to 400000 cP
Net Weight
3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
17100
Weight / LBS
0.333
Long Description
Gasketing; RTV Silicone; Multipurpose | Clear; 3 Oz; Paste; Panel | Window Plate | Appliance Port | Attaching Bracket | Nameplate | Ceramic Tile | Bonding Gasket | Weatherproofing; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

