SAF-T-LOK INTL
SAF-T-LOK INTL
21563
SAF-T-LOK INTL SAF-T-LOK INTL
Description
21563 PFS YELLOW-300 FLANGE SEALANT ; 300ML CARTRIDGE
Gasketing; Anaerobic; Metal Flange Multipurpose; 300 Ml; Paste; Metal Part and Assembly; Yellow
Part #
21563
BDI #
24051143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/21563/p/24051143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.38
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Metal Part and Assembly
Manufacturer's Description
PFS Yellow - General Purpose
Color
Yellow
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
200 Deg F TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Other Features
Non Shrinking | Polymeric Flange Sealant | Solvent Free | Temperature Range -65 To 300 Deg F | Viscosity 500000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
21563
Weight / LBS
0.833
Long Description
Gasketing; Anaerobic; Metal Flange Multipurpose; 300 Ml; Paste; Metal Part and Assembly; Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh