SAF-T-LOK INTL
SAF-T-LOK INTL
21932
SAF-T-LOK INTL SAF-T-LOK INTL
Description
21932 PFS BLUE#2-50 FLANGE SEALANT ; 50ML TUBE
Gasketing; Anaerobic; Metal Flange Rigid; 50 Ml; Gel; Metal Part and Assembly; Blue
Part #
21932
BDI #
24051157
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/21932/p/24051157
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.09
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Tube
Texture
Gel
Application
Metal Part and Assembly
Manufacturer's Description
PFS Blue - for Aluminum
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
200 Deg F TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Other Features
Non Shrinking | Polymeric Flange Sealant | Solvent Free | Temperature Range -18 To 150 Deg C | Viscosity 200000 cP at 2 rpm
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
21932
Weight / LBS
0.2
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 50 Ml; Gel; Metal Part and Assembly; Blue
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh