Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

509 850ML IDH 135473 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-509-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE5MjF8aW1hZ2UvanBlZ3xhREZsTDJnMk55OHhNRFUxTnpJd09ERTJOalF6TUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVd09WOURVbFJmTXpBd2VETXdNQzVxY0djfGU0ZWE1N2E5ZTA3ZTcwYzZlNTNkOGRiOTdkNzFmYmU3ZTEzNDQzODU1Y2Y2ZTE2YmQ1ODgxZWIzMzkwODg2OWQ
1055427 Gasketing 

LOCTITE LOCTITE

509 850ML IDH 135473

Description

50965 ; POR FLANGE SEALANT 509

Gasketing; Anaerobic; Vibrating Equipment; 850 Ml; Paste; Gearbox | Engine Casing | Rigid Flanged Connection; Blue

Part #

50965

BDI #
1055427

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.328
EAN
0079340509658
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Vibrating Equipment
Container Type
Cartridge
Texture
Paste
Application
Gearbox | Engine Casing | Rigid Flanged Connection
Tradename
509 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 509 Gasket Eliminator Flange Sealant
Color
Blue
Container Size value And um
850 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.04 Percentage | 0.37 g/l
Other Features
Medium Strength | High Viscosity | Temperature Range -54 To 149 Deg C | Viscosity 65000; Thixotropic 200000 cP
Net Weight
28.74 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
50965
Weight / LBS
2.926
Long Description
Gasketing; Anaerobic; Vibrating Equipment; 850 Ml; Paste; Gearbox | Engine Casing | Rigid Flanged Connection; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh