

LOCTITE
LOCTITE
5127 300ML IDH 229501
LOCTITE LOCTITE
Description
5127 300ML IDH 229501 GASKET ADHESIVE ; 17430 FLEXIBLE ANAEROBIC
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Rigid Metal Flange | Conventional Gasket; Cartridge; Gel; Pump | Housing | Axle Cover | Gear Case | Split Crankcase; Blue; 300 Ml
Part #
229501
BDI #
17139364
Details
345.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/5127-300ML-IDH-229501/p/17139364
Your Price
$ 345.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.39
EAN
0079340174306
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Methacrylate Ester
Typical Use
Rigid Metal Flange | Conventional Gasket
Container Type
Cartridge
Texture
Gel
Application
Pump | Housing | Axle Cover | Gear Case | Split Crankcase
Tradename
5127
Manufacturer's Description
Loctite 5127 Flexible Anaerobic Gasket Flange
Color
Blue
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
8.17 Percentage | 89.6 g/l
Other Features
Temperature Resistant | -54 To 149 Deg C Temperature Range
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
1
Long Description
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Rigid Metal Flange | Conventional Gasket; Cartridge; Gel; Pump | Housing | Axle Cover | Gear Case | Split Crankcase; Blue; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh