Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

518 50ML IDH 2069176 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-518-CRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjV8aW1hZ2UvanBlZ3xhREV5TDJnNE1TOHhNRGMyTXpRMU9EY3dOelE0Tmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE9GOURVbFJmTlRCTlRGOHpNREI0TXpBd0xtcHdad3xlNDMyNGQ0NTVkNjYwOGU2OGFiYTI0MDgxN2NkYWUzODljNzczNjE4NGJiM2VmODA4MWQ4OWQwZDk1YWE1ZGZh
24743181 Gasketing 

LOCTITE LOCTITE

518 50ML IDH 2069176

Description

LOCTITE 518 50ML IDH 2069176

Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Metal Flange Flexible; Cartridge; Gel; Pump | Thermostat | Compressor | Transmission Housing and Axle Cover; Red; 50 Ml

Part #

518 50ML IDH 2069176

BDI #
24743181

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester | Formed-In-Place
Typical Use
Metal Flange Flexible
Container Type
Cartridge
Texture
Gel
Application
Pump | Thermostat | Compressor | Transmission Housing and Axle Cover
Tradename
518
Manufacturer's Description
Loctite 518 Gasket Sealant
Color
Red
Container Size value And um
50 Ml
Substrate Material
Rigid Iron | Aluminum | Steel
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
4.28 g/l
Conformance to Certificate
NSF P1/ANSI 61 | CFIA
Other Features
-55 to 150 Deg C Operating Temperature | 750000 cP Viscosity
Net Weight
1.68 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
7
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Metal Flange Flexible; Cartridge; Gel; Pump | Thermostat | Compressor | Transmission Housing and Axle Cover; Red; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh