https://www.bdiexpress.com/medias/INDLOCXXXXXX-20338798-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDV8aW1hZ2UvanBlZ3xhR1JqTDJobU5pOHhNRFUyTVRFME1EWTROamczT0M5SlRrUk1UME5ZV0ZoWVdGaGZNakF6TXpnM09UaGZNekF3ZURNd01DNXFjR2N8YTg4OWU3ZGQ4NmUxZmY0NjRhNjc0NDZjYjUxNTExYTNkZThhMGM0MWZiZTlmMmJiZDcxNDM5ZjQ0ZjcyYTUzYQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-20338798-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NDV8aW1hZ2UvanBlZ3xhR1JqTDJobU5pOHhNRFUyTVRFME1EWTROamczT0M5SlRrUk1UME5ZV0ZoWVdGaGZNakF6TXpnM09UaGZNekF3ZURNd01DNXFjR2N8YTg4OWU3ZGQ4NmUxZmY0NjRhNjc0NDZjYjUxNTExYTNkZThhMGM0MWZiZTlmMmJiZDcxNDM5ZjQ0ZjcyYTUzYQ
LOCTITE
LOCTITE
518 6ML IDH 2096062
LOCTITE LOCTITE
Description
518 6ML IDH 2096062 FLANGE SEALANT ; 518 GAS ELIM 6ML TB
Gasketing; Anaerobic; Metal Flange Flexible; Tube; Gel; Metal Flanged Connection | Gearbox | Engine Casing; Red; 6 Ml
Part #
2096062
BDI #
20338798
Details
18.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/518-6ML-IDH-2096062/p/20338798
Your Price
$ 18.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.009
EAN
0079340107342
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Flexible
Container Type
Tube
Texture
Gel
Application
Metal Flanged Connection | Gearbox | Engine Casing
Tradename
518 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 518 Gasket Eliminator Flange Sealant
Color
Red
Container Size value And um
6 Ml
Substrate Material
Rigid Iron | Aluminum | Steel
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
1.77 Percentage | 19.44 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Industrial Gasketing | Food Grade | Temperature Range -54 To 149 Deg C | Viscosity 800000 | Thixotropic 3750000 cP
Net Weight
0.2 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Long Description
Gasketing; Anaerobic; Metal Flange Flexible; Tube; Gel; Metal Flanged Connection | Gearbox | Engine Casing; Red; 6 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


