https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-549-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MTR8aW1hZ2UvanBlZ3xhRFk1TDJoak5TOHhNRGMyTXpRMk1qSTBOalF6TUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVME9WOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3wwYmNiZjZmMjA4NjdkNGMwZmQ1OWY3MWM2MjZhODcwMTQ1MzJlMDM3MmU5N2Y0ZjQyNmNjYTFjZjgwNDkzOTAz
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-549-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MTR8aW1hZ2UvanBlZ3xhRFk1TDJoak5TOHhNRGMyTXpRMk1qSTBOalF6TUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVME9WOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3wwYmNiZjZmMjA4NjdkNGMwZmQ1OWY3MWM2MjZhODcwMTQ1MzJlMDM3MmU5N2Y0ZjQyNmNjYTFjZjgwNDkzOTAz
LOCTITE
LOCTITE
549 250ML
LOCTITE LOCTITE
Description
LOCTITE 549 250ML
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Metal Flange; Tube; Liquid; Pump | Thermostat | Compresssor | Transmission Housing | Axle Cover; Orange; 250 Ml
Part #
549 250ML
BDI #
24600041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/549-250ML/p/24600041
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester
Typical Use
Metal Flange
Container Type
Tube
Texture
Liquid
Application
Pump | Thermostat | Compresssor | Transmission Housing | Axle Cover
Tradename
549
Manufacturer's Description
Loctite 549 Instant Seal Plastic Gasket Thread Sealant
Color
Orange
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 96.11 Deg C
Odor
Mild
VOC Content - Percentage
0.8 Percentage | 10.01 g/l
Other Features
Medium Strength | 10000 To 35000 cP Viscosity | -54 To 149 Deg C Temperature Range
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
1
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Metal Flange; Tube; Liquid; Pump | Thermostat | Compresssor | Transmission Housing | Axle Cover; Orange; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


