https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-573-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDB8aW1hZ2UvanBlZ3xhR1kyTDJoa01pOHhNRGMyTXpRMk1qWXpPVFkwTmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVM00xOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3xkMDg2ZTVjZjgyZmY5MzQwNWYxMmE5MDdmNzExMzlkMWU1MTRiMDYwMDk5NmUyOWE2NTM1OTk4MTA3ZjFkMWMx
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-573-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDB8aW1hZ2UvanBlZ3xhR1kyTDJoa01pOHhNRGMyTXpRMk1qWXpPVFkwTmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVM00xOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3xkMDg2ZTVjZjgyZmY5MzQwNWYxMmE5MDdmNzExMzlkMWU1MTRiMDYwMDk5NmUyOWE2NTM1OTk4MTA3ZjFkMWMx
LOCTITE
LOCTITE
573 250ML IDH 246621
LOCTITE LOCTITE
Description
LOCTITE 573 250ML IDH 246621
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Machined and Rigid Metal Flange; Tube; Liquid; Transmission | Engine Casing | Gearbox; Green; 250 Ml
Part #
573 250ML IDH 246621
BDI #
24742728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/573-250ML-IDH-246621/p/24742728
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
9002010338730
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester
Typical Use
Machined and Rigid Metal Flange
Container Type
Tube
Texture
Liquid
Application
Transmission | Engine Casing | Gearbox
Tradename
573
Manufacturer's Description
Loctite 573 Gasketing
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Slow Curing | 9 to 12 Hr Fixtur Time
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
3
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Machined and Rigid Metal Flange; Tube; Liquid; Transmission | Engine Casing | Gearbox; Green; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


