https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-573-BTL-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3Nzl8aW1hZ2UvanBlZ3xhR0prTDJoa055OHhNRGMyTXpRMk16QXpNamcyTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVM00xOUNWRXhmTlRCTlRGOHpNREI0TXpBd0xtcHdad3w0ZmNkODM5ZjhlOTcxNmE0ZGVkMGE4NDdjMGM4ZDVlYzNlNWQ0MWE2NjY3NGUzOTliMmJlZjZkYzFlNGZmNGI0
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-573-BTL-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3Nzl8aW1hZ2UvanBlZ3xhR0prTDJoa055OHhNRGMyTXpRMk16QXpNamcyTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVM00xOUNWRXhmTlRCTlRGOHpNREI0TXpBd0xtcHdad3w0ZmNkODM5ZjhlOTcxNmE0ZGVkMGE4NDdjMGM4ZDVlYzNlNWQ0MWE2NjY3NGUzOTliMmJlZjZkYzFlNGZmNGI0
LOCTITE
LOCTITE
573 50ML IDH 1515354
LOCTITE LOCTITE
Description
LOCTITE 573 50ML IDH 1515354
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Machined and Rigid Metal Flange; Bottle; Liquid; Transmission | Engine Casing | Gearbox; Green; 50 Ml
Part #
573 50ML IDH 1515354
BDI #
1406102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/573-50ML-IDH-1515354/p/1406102
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester
Typical Use
Machined and Rigid Metal Flange
Container Type
Bottle
Texture
Liquid
Application
Transmission | Engine Casing | Gearbox
Tradename
573
Manufacturer's Description
Loctite 573 Gasketing
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Slow Curing | 9 to 12 Hr Fixtur Time
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
246619
Weight / LBS
3
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Machined and Rigid Metal Flange; Bottle; Liquid; Transmission | Engine Casing | Gearbox; Green; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

