https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-574-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTJ8aW1hZ2UvanBlZ3xhREptTDJoallTOHhNRGMyTXpRMk16UXlOakEzT0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVM05GOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3w5NTAyMDU4OWUzMjM4Y2QxOTVhNTRjMDZkN2FjOGQ0N2E2NWVjMGVkMTAzOWFjNGM2MDE0M2I2ZGUxMGVlNmQw
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-574-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTJ8aW1hZ2UvanBlZ3xhREptTDJoallTOHhNRGMyTXpRMk16UXlOakEzT0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVM05GOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3w5NTAyMDU4OWUzMjM4Y2QxOTVhNTRjMDZkN2FjOGQ0N2E2NWVjMGVkMTAzOWFjNGM2MDE0M2I2ZGUxMGVlNmQw
LOCTITE
LOCTITE
574 250ML IDH 223856
LOCTITE LOCTITE
Description
574 250ML IDH 223856 SILICONE GASKETING ; 26338 250ML
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Machined and Rigid Metal Flange | General Purpose | Oil Resistant; Tube; Paste; Rigid Metal Part | Cast Iron Component | Pump Housing; Orange; 250 Ml
Part #
223856
BDI #
24742609
Details
249.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Gasketing/574-250ML-IDH-223856/p/24742609
Your Price
$ 249.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.307
EAN
0079340263383
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester
Typical Use
Machined and Rigid Metal Flange | General Purpose | Oil Resistant
Container Type
Tube
Texture
Paste
Application
Rigid Metal Part | Cast Iron Component | Pump Housing
Tradename
574
Manufacturer's Description
Loctite 574 Fast Curing Flange Sealant
Color
Orange
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C PMCC
Odor
Mild
VOC Content - Percentage
0.6 Percentage | 6.01 g/l
Other Features
15 To 45 Min Fixture Time
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
4
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Machined and Rigid Metal Flange | General Purpose | Oil Resistant; Tube; Paste; Rigid Metal Part | Cast Iron Component | Pump Housing; Orange; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


